Shop All Screwdrivers
Urrea
Amber Screwdriver 1/8X2-1/2 Cabinet
Mfr # 9622
Zoro # G9802659
product price: $2.99
/ea
Sold in multiples of 6 for $17.94
$17.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 5-1/4"
- Overall Length 2-1/2"
- Includes Screwdriver
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/8”. Exposed length: 2-1/2”. Total Length: 5-1/4”.
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9622
- Zoro # G9802659
- UPC # 660731623178
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 5-1/4" |
Overall Length | 2-1/2" |
Tip size | 1/8" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/8”. Exposed length: 2-1/2”. Total Length: 5-1/4”. |
Color | Amber |
Material | Steel |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Cabinet |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/8”. Exposed length: 2-1/2”. Total Length: 5-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25132)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4046M)
- WESTWARD SAE Plain Ball Hex Key, 1/8" Tip Size, 3 3/4 in Long, 1/8 in Short, 10 PK (40WY82)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 15mm (84527N)
- URREA Bimaterial Screwdriver, 1/4X6" Phi #2 (8687)
- URREA Amber Screwdriver 1/4X10" Cabinet (9636)
- URREA 1000V Bimaterial screwdriver 5/32" flat tip (9714B)
- URREA 1000V Bimaterial screwdriver PH2 Phillips tip (9702B)
- URREA Bimaterial Screwdriver, 5/16X10" Slotted (8643)
- URREA Screwdriver, Ph#2 1/4X8 Red (9685R)
- KO-KEN T Handle 1.2x8mm Slotted 250 x 180mm (157S-8)
- Urrea Screwdrivers