Shop All Screwdrivers
Urrea
Amber Screwdriver 1/4X6" Slotted
Mfr # 9816
Zoro # G9799201
product price: $4.59
/ea
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 10"
- Overall Length 6"
- Includes Screwdriver
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 6”. Total Length: 10”.
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9816
- Zoro # G9799201
- UPC # 660731623864
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 10" |
Overall Length | 6" |
Tip size | 1/4" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 6”. Total Length: 10”. |
Color | Amber |
Material | Steel |
Shank Shape | Square |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 6”. Total Length: 10”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Sunex Tools 5002A 8" 3/4 HP 3450 RPM Bench Grinder W/ Light (5002A)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 13/64 (44413)
- TEKTON 3/4 Inch Drive x 30 mm 6-Point Socket (SHD32130)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/2 (40590)
- URREA Bimaterial Screwdriver, 3/16X8" Phi #1 (8683)
- URREA Amber Screwdriver 3/8X8" Slotted (9608)
- URREA Cushion Grip Screwdriver, Ph #2 1/4X4" Phillips (9484)
- URREA Amber Screwdriver 1/4X4" Slotted, (9804)
- URREA Striking Bimaterial Screwdriver, 5/16"X10" slotted type. (9143G)
- URREA Amber Screwdriver 1/8"X8" Cabinet (9627)
- VESSEL BALL GRIP Screwdriver No.220 +2x300 (220P2300)
- Urrea Screwdrivers and Nutdrivers