Shop All Screwdrivers
Urrea
Amber Screwdriver 1/4X4" Slotted,
Mfr # 9804
Zoro # G9814915
Sold in multiples of 6 for $26.10
$26.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4"
- Includes Screwdriver
- Material Steel
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 4”. Total Length: 8”.
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9804
- Zoro # G9814915
- UPC # 660731623734
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 8" |
Overall Length | 4" |
Tip size | 1/4" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Material | Steel |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 4”. Total Length: 8”. |
Color | Amber |
Shank Shape | Square |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 4”. Total Length: 8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thrd Shank Drill Bit, 7/32, L 1-1/4, M2 (16W733)
- GEARWRENCH 8mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86108)
- PROTO 1/2" Drive Extension, SAE, 1 pcs, Chrome (J5653)
- URREA Screwdriver, Sq Std 1/4X4 Red (9804R)
- URREA 1000V R-series screwdriver 7/32" (9715)
- URREA Bimaterial Screwdriver, 3/16X3" Cabinet (8631)
- URREA Bimaterial Screwdriver, 1/8X4" Cabinet (8624)
- URREA Screwdriver, Ph#3 5/16X6 Red (9686R)
- URREA Cushion Grip Screwdriver, 1/8X4" Cabinet (9425)
- GREENLEE Screwdriver 1/4 in Round (0153-25C)
- Urrea Screwdrivers