Shop All Screwdrivers
Urrea
Amber Screwdriver 1/4X4" Slotted
Mfr # 9604
Zoro # G9827649
product price: $3.29
/ea
Sold in multiples of 6 for $19.74
$19.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 8"
- Overall Length 4"
- Includes Screwdriver
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 4”. Total Length: 8”.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9604
- Zoro # G9827649
- UPC # 660731623062
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 8" |
Overall Length | 4" |
Tip size | 1/4" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 4”. Total Length: 8”. |
Material | Steel |
Color | Amber |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 4”. Total Length: 8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Carbon Steel Plaster Trowel, 12"x5 (PL468PF)
- MASTER APPLIANCE Rocker Switch (SWH-019)
- DE-STA-CO Toggle Clamp, Hold Down, 200 Lbs, w/Lever (305-UR)
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 3 in Long, 1 1/32 in Short, 10 PK (15114)
- URREA Screwdriver, Std5/16X10 Red (9643R)
- URREA ESD Bimaterial Precision Screwdriver Ph #0 Phillips type. (9510B)
- URREA Amber Screwdriver 1/8"X6" Cabinet (9626)
- URREA Bimaterial Screwdriver, 5/16X10" Slotted (8643)
- URREA Amber Screwdriver Ph#2 1/4X8" Phillips (9685)
- URREA Screwdriver, Ph#2X1-3/8 Red (9671R)
- URREA Amber Screwdriver 3/16X6" Cabinet (9634)
- Urrea Screwdrivers and Nutdrivers