Shop All Screwdrivers
Urrea
Amber Screwdriver 1/4X3" Slotted
Mfr # 9803
Zoro # G9803471
product price: $4.49
/ea
Sold in multiples of 6 for $26.94
$26.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 7"
- Overall Length 3"
- Includes Screwdriver
- Color Amber
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 3”. Total Length: 7”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9803
- Zoro # G9803471
- UPC # 660731623727
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 7" |
Overall Length | 3" |
Tip size | 1/4" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Color | Amber |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 3”. Total Length: 7”. |
Material | Steel |
Primary Application | Heavy duty |
Shank Shape | Square |
Tip type | Slotted |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 3”. Total Length: 7”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Reamer Dispenser, Original, 38 Compartment (13410)
- LOOS Locoloc® Oval and Stop Sleeve Gauge, 1/32-3/16 (GA-1P)
- KO-KEN Socket TORX E18 77mm 1/2 Sq. Drive (4325-E18)
- WILTON Combination Vise, Swivel, Heavy Duty (1745)
- URREA Square drive flexible screwdriver 1/4" x 5" (4769TF)
- URREA 5/16X5" Cabinet tip Offset Screwdriver (36 5/16)
- URREA Bimaterial Screwdriver, T30 Torx (8330W)
- URREA Cushion Grip Screwdriver, Ph #2 1/4X4" Phillips (9484)
- URREA Amber Screwdriver Ph#1 3/16X3" Phillips (9682)
- URREA 1000V bimaterial screwdriver set 7PC (9700BA)
- KNIPEX Insulated Precision Slotted Screwdriver 3/64 in Round (9T 89935)
- Urrea Screwdrivers and Nutdrivers