Shop All Screwdrivers
Urrea
Amber Screwdriver 1/4X12" Cabinet
Mfr # 9642
Zoro # G9803480
Sold in multiples of 6 for $31.74
$31.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12"
- Includes Screwdriver
- Material Steel
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 12". Total Length: 16”.
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9642
- Zoro # G9803480
- UPC # 660731623352
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 16" |
Overall Length | 12" |
Tip size | 1/4" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Material | Steel |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 12". Total Length: 16”. |
Color | Amber |
Primary Application | Heavy duty |
Shank Shape | Round |
Tip type | Cabinet |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 12". Total Length: 16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Aluminium Hookaroon, 35.5" (OX 172 A-0900)
- PERFORMANCE TOOL LED MAG CLW RETRIEVR 24"" (W83196)
- GEAR KEEPER Instrument Retractor, 36inL, Black, 1-1/8lb (RT3-7518)
- DRILL AMERICA 1/4"-28 Carbon Steel Left Hand Hex Die (DWTHX1428LH)
- URREA Cushion Grip Screwdriver 3/8X12 Slotted (9412)
- URREA Cushion Grip Screwdriver Ph #2 1/4X12" Phillips (9488)
- URREA Striking Bimaterial Screwdriver, 1/4"X4" Slotted type. (9104G)
- URREA Screwdriver, Ph#1 3/16X3 Red (9682R)
- URREA Screwdriver, Cab 3/16X4 Red (9632R)
- URREA Non-Sparking Screwdriver, 1/4" X 10" Slotted type (UH9616)
- GREENLEE Screwdriver #2 Round (0153-33C)
- Urrea Screwdrivers