Shop All Screwdrivers
Urrea
Amber Screwdriver 1/4X10" Cabinet
Mfr # 9636
Zoro # G9798343
product price: $4.55
/ea
Sold in multiples of 6 for $27.30
$27.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10"
- Includes Screwdriver
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 10". Total Length: 14”.
- Color Amber
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9636
- Zoro # G9798343
- UPC # 660731623345
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 14" |
Overall Length | 10" |
Tip size | 1/4" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 10". Total Length: 14”. |
Color | Amber |
Material | Steel |
Primary Application | Heavy duty |
Shank Shape | Round |
Tip type | Cabinet |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 10". Total Length: 14”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C55132)
- GENERAL TOOLS PUNCH ALUMINUM BODY CENTER (GN77)
- STARRETT Wire Gage (287)
- CS UNITEC Zirconium Grndg Belt Sleeve, 150Grit, PK10 (42150)
- URREA Cushion Grip Screwdriver Ph #2 1/4X10"Phillips (9489)
- URREA Amber Screwdriver 5/16X10" Slotted (9643)
- URREA Cushion Grip Screwdriver 3/8X10 Slotted, (9410)
- URREA 1000V Trimaterial screwdriver 3/32" cabinet tip (9713T)
- URREA Screwdriver, Std 1/4X6 Red (9616R)
- URREA Cushion Grip Screwdriver, Ph #2X1-3/8" Phillips (9471)
- STARRETT Phillips Blade O for Screwdriver Phillips #0 (PT14443)
- Urrea Screwdrivers