Shop All Screwdrivers
Urrea
Amber Screwdriver 1/4X1-1/2" Slotted
Mfr # 9652
Zoro # G9800443
product price: $4.15
/ea
Sold in multiples of 6 for $24.90
$24.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 3-17/32"
- Overall Length 1-1/2"
- Includes Screwdriver
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 1-1/2”. Total Length: 3-17/32”.
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9652
- Zoro # G9800443
- UPC # 660731623390
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 3-17/32" |
Overall Length | 1-1/2" |
Tip size | 1/4" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 1-1/2”. Total Length: 3-17/32”. |
Color | Amber |
Material | Steel |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 1-1/2”. Total Length: 3-17/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3Pc 1/2" Drive Metric Large Hex Bit Socket Set (752029)
- STANLEY Stanley 46-131 Premium Die-Cast Handle Combination Square, 16" (46-131)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279550)
- EKLIND Precision Scwdrv Set 10P (92199)
- URREA ESD Bimaterial Precision Screwdriver 15/128" slotted type. (9508B)
- URREA Bimaterial Screwdriver, 5/16X6" Slotted (8806)
- URREA 1000V Bimaterial screwdriver PH2 Phillips tip (9702B)
- URREA Amber Screwdriver 3/16X6" Cabinet (9634)
- URREA 1000V Bimaterial screwdriver PH1 Phillips tip (9701B)
- URREA Striking Bimaterial Screwdriver, Ph #4 x 8 Phillips type. (9188G)
- KLEIN TOOLS Insulated Screwdriver, 1/4-Inch Cabinet Tip, 6-Inch Shank (6826INS)
- Urrea Screwdrivers and Nutdrivers