Shop All Nail Pullers, Wrecking and Pry Bars
Urrea
Alignment Pry Bar 7/8" x 30"
Mfr # 2125
Zoro # G9790269
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 29.53
- Includes Alignment bar
- Handle Material Steel
- Overall Height 1.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2125
- Zoro # G9790269
- UPC # 660731605013
- Country of Origin Mexico
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 1.18 |
Overall Width | 29.53 |
Overall Height | 1.18 |
Details
Color | Black |
Includes | Alignment bar |
Handle Material | Steel |
Item | Alignment bar |
Head Weight | 4.91 |
Description
For heavy duty use. There is a great variety of alignment bars for different purposes. They can be used to align, adjust, move or disassemble metal or wood pieces. The angled chisel tip allows greater leverage when used to remove wooden seals or machinery elements. Great tool for creating leverage, for aligning or for positioning mechanical parts or pipe flanges. Body size: 7/8". Total length: 30".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (017612AS)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2061)
- EATON AEROQUIP Die Tool Package, Use with Tool Power (T420TP-1001)
- PROTO Ratcheting Wrench Set, Metric, 7 mm to 19 mm, 13-Piece (JSCVM-13S)
- URREA Alignment Pry Bar 5/8" x 16" (2120)
- URREA Alignment Pry Bar 3/4" x 24" (2124)
- URREA Curved tip pry bar 12" (BLC12)
- URREA Heavy-duty ladyfoot pry bar 16" (2130HD)
- URREA Hexagonal Crowbar with grip 1" X 68". (2850HD)
- URREA Hexagonal Crowbar 1"X 68" (2850)
- MAYHEW 9 ROLLING HEAD PRY BAR (MAY40100)
- Urrea Nail Pullers, Wrecking and Pry Bars