Shop All Nail Pullers, Wrecking and Pry Bars
Urrea
Alignment Pry Bar 3/4" x 24"
Mfr # 2124
Zoro # G9790232
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 24.41
- Includes Alignment bar
- Handle Material Steel
- Head Weight 3.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2124
- Zoro # G9790232
- UPC # 660731605006
- Country of Origin Mexico
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 0.98 |
Overall Width | 24.41 |
Overall Height | 1.18 |
Details
Color | Black |
Includes | Alignment bar |
Handle Material | Steel |
Item | Alignment bar |
Head Weight | 3.1 |
Description
For heavy duty use. There is a great variety of alignment bars for different purposes. They can be used to align, adjust, move or disassemble metal or wood pieces. The angled chisel tip allows greater leverage when used to remove wooden seals or machinery elements. Great tool for creating leverage, for aligning or for positioning mechanical parts or pipe flanges. Body size: 3/4". Total length: 24".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Bi-Metal 4.25" Hole Saw with 3/8" Pilot Bit (TL-HOLESAW-425)
- KLEIN TOOLS 8-in-1 Multi-Bit Adjustable Length Stubby Screwdriver (32308)
- DAYTON Collet Set, 12 Pcs, "1/8" to 3/4" x 1/16" (5PZP0)
- DYNAMIC Tools 1/2" Drive Extension Socket Driver Adapter (D112003)
- URREA Pry Bar, 1/2X14" Straight Align (2116)
- URREA Alignment Pry Bar 7/8" x 30" (2125)
- URREA Alignment Pry Bar 5/8" x 16" (2120)
- URREA Hexagonal Crowbar 1"X 68" (2850)
- URREA Head alignment pry bar 5/8"x18" with turning head (2130)
- URREA Hexagonal Crowbar with grip 1" X 68". (2850HD)
- S.E.T. TOOLS Halligan Bar, w/Black 36 in Handle, Forg (HBB-36)
- Urrea Nail Pullers, Wrecking and Pry Bars