Shop All Air Screwdrivers
Urrea
Air Screwdriver, 45-115In-Lb
Mfr # UP780
Zoro # G0332727
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clutch Type - Air Screwdriver Adjustable
- Free Speed 1,800 rpm
- Includes Air screwdrivers
- For Use With Heavy duty
- Overall Length 6.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP780
- Zoro # G0332727
- UPC # 660731632613
- Country of Origin Taiwan, Province of China
- Category Air Screwdrivers
Dimensions
Overall Length | 6.89 |
Details
Item - Air Screwdrivers | Air screwdrivers |
Clutch Type - Air Screwdriver | Adjustable |
Free Speed | 1,800 rpm |
Includes | Air screwdrivers |
For Use With | Heavy duty |
Handle Material | Steel |
Clutch type | Adjustable |
Description
Adjustable clutch from exterior. No loaded speed: 1,800 rpm. Clutch: 45 to 115 in-lb. Clutch type: Adjustable. Drive: 1/4". Air consumption: 4 SCFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.7535 In., 6 Fl, Carb Tip (56557535)
- URREA Extension, 1/2"X30" (546430)
- HUSQVARNA Core Bit, 3" Bit Dia., 10" Drill Depth (DRI8-VAC-3)
- OSG Spiral Flute Tap, Bottoming, 3 (1756301)
- INGERSOLL-RAND Air Screwdriver, 115 in.-lb. (371-A)
- INGERSOLL-RAND Adjustable Cushion Inline Air Screwdriver, Push to Start (1RPNC1)
- UNIVERSAL TOOL Straight Auto Shut Off Screwdriver, UT8962-11 (UT8962-11)
- INGERSOLL-RAND 1/4In 1700Rpm Pneumatic Screwdriver (41SD17LTQ4)
- ASG Air Screwdrvr, Auto Shut-Off, 5-26 in.-lb (HP40)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 45.1 in.-lb. (1RPQS1)
- CLECO Air Screwdriver, 10 to 45 in.-lb. (19SPA05Q)
- Urrea Air Screwdrivers