Shop All Air Screwdrivers
Urrea
Air Screwdriver, 115In-Lb
Mfr # UP779
Zoro # G0331722
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clutch Type - Air Screwdriver Positive
- Free Speed 1,800 rpm
- Overall Length 9.84
- Includes Air screwdrivers
- For Use With Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP779
- Zoro # G0331722
- UPC # 660731632606
- Country of Origin Taiwan, Province of China
- Category Air Screwdrivers
Dimensions
Overall Length | 9.84 |
Details
Item - Air Screwdrivers | Air screwdrivers |
Clutch Type - Air Screwdriver | Positive |
Free Speed | 1,800 rpm |
Includes | Air screwdrivers |
For Use With | Heavy duty |
Handle Material | Steel |
Clutch type | Positive |
Description
Side rotation change. Anti-slip (soft grip) handle. Positive impact mechanism. Quick chuck change. Variable speed trigger. No loaded speed: 1,800 rpm. Clutch: 115 in-lb. Clutch type: Positive. Drive: 1/4". Air consumption: 4 SCFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Tape Measure, 25Ft (TIT10906)
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel (1829158)
- KAPRO 770 EXODUS The Ruler in Levels 48" (770-42-48)
- BON TOOL Bon 22-128 Mesh Lifter (22-128)
- URREA Air Screwdriver, 45-115In-Lb (UP780)
- INGERSOLL-RAND 1/4In 1700Rpm Pneumatic Screwdriver (41SD17LTQ4)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (QS1P10S1D)
- CLECO Apex Air Screwdriver, 45 in.-lb. (MP2465)
- CHICAGO PNEUMATIC Screwdriver Shut Off Clutch (CP2622)
- INGERSOLL-RAND Air Screwdriver, 13 to 70 in.-lb. (5RANC1)
- INGERSOLL-RAND Air Screwdriver, 13 to 35 in.-lb. (5RLLC1)
- Urrea Air Screwdrivers