Shop All Air Ratchet Wrenches
Urrea
Air ratchet set with sockets in metrics
Mfr # UP886KM
Zoro # G0332456
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13.78
- Includes Plastic case with 12 pieces
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP886KM
- Zoro # G0332456
- UPC # 660731630732
- Country of Origin Mexico
- Category Air Ratchet Wrenches
Dimensions
Length | 13.78 |
Details
Item - Air Ratchets | Ratchet set |
Includes | Plastic case with 12 pieces |
Housing Material | Plastic |
Description
The set includes: impact socket 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm deep, 9 mm deep, 10 mm deep, 11 mm deep, 13 mm deep, 14 mm deep, 15 mm deep, 17 mm deep, 21 mm deep, Air ratchet 3/8” and plastic case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10 Piece Pack Of B10 Replacement Blades (2001-2201)
- ZORO SELECT Pull Knob, 0.98" Diameter, Screw L 0.39" (65047)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Pear Head Long Han, Full polish (CMMT99427)
- DIABLO SPEEDemon 3/4 in. X 6 in. L Spade Bit 2 pk (DSP2090-P2)
- URREA Urrea Heavy Duty Ratchet Wrench, 3/8" Drive, 150 RPM, 50 ft-lb (UP886)
- URREA Flexible head air ratchet set with sockets in metrics (UP886HKM)
- URREA 3/8" drive air ratchet (UP886)
- URREA 1/2" drive air ratchet (UP886H)
- URREA Urrea Heavy Duty Ratchet Wrench UP886H, 1/2" Drive, 150 RPM, 50 ft-lb (UP886H)
- INGERSOLL-RAND 1/2" Drive Air Ratchet Wrench, 73 ft-lb Max. Torque, 160 RPM (1077XPA)
- DEWALT Air Ratchet, 3/8" (DWMT70776)
- Urrea Air Ratchet Wrenches