Shop All Air Ratchet Wrenches
Urrea
Air ratchet set with sockets in inches
Mfr # UP886K
Zoro # G0332413
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13.7
- Includes Plastic case with 12 pieces
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP886K
- Zoro # G0332413
- UPC # 660731630725
- Country of Origin Mexico
- Category Air Ratchet Wrenches
Dimensions
Length | 13.7 |
Details
Item - Air Ratchets | Ratchet set |
Includes | Plastic case with 12 pieces |
Housing Material | Plastic |
Description
The set includes: socket: 1/4”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 5/16” deep, 3/8” deep, 7/16” deep, 1/2” deep, 9/16” deep, 11/16” deep, 6 Air ratchet 3/8" and plastic case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS Socket Holder Rail, 1/4" (VIMV420)
- DEWALT 20V MAX* XR(R) 16 GA Angled Finish Nailer - Tool Only (DCN660B)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Ratchet Stop, NIST, Case (293-831-30CAL)
- MILWAUKEE TOOL 72" REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG72)
- URREA 1/2" drive air ratchet (UP886H)
- URREA Urrea Heavy Duty Ratchet Wrench UP886H, 1/2" Drive, 150 RPM, 50 ft-lb (UP886H)
- URREA 3/8" drive air ratchet (UP886)
- URREA Flexible head air ratchet set with sockets in metrics (UP886HKM)
- URREA Urrea Heavy Duty Ratchet Wrench, 3/8" Drive, 150 RPM, 50 ft-lb (UP886)
- CRAFTSMAN 3/8-in Air Ratchet (CMXPTSG1007NB)
- STEELMAN 3/8" Drive Air Ratchet 16-Piece Kit (130K)
- Urrea Air Ratchet Wrenches