Shop All Air Saws, Nibblers & Shears
Urrea
Air nibbler 2,600 ipm
Mfr # UP835
Zoro # G0333147
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Width 5
- Includes Air nibblers
- RPM 2,600 rpm
- Air Consumption 4 scfm
- Overall Length 8.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP835
- Zoro # G0333147
- UPC # 660731632538
- Country of Origin Taiwan, Province of China
- Category Air Saws, Nibblers & Shears
Dimensions
Tip Width | 5 |
Overall Length | 8.27 |
Details
Item | Air nibblers |
Includes | Air nibblers |
RPM | 2,600 rpm |
Air Consumption | 4 scfm |
Application | Heavy duty |
Material | Steel |
Handle Color | Silver |
Description
Easy-to-use throttle lever. Cuts plastic and steel sheet. Compact and lightweight design. No load speed: 2,600 ipm. Air consumption: 4 SCFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 5/32 (C89709)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Set)
- DRILL AMERICA #7 Cobalt Jobber Length Drill Bit (DWDCO7)
- OSG Spiral Flute Tap, 5/8"-11, Plug, UNC, 4 Flutes, Bright (1299200)
- URREA Saw blade 32 teeth (UP88135A)
- URREA Heavy duty pneumatic cutter 20,000 rpm (UP874)
- URREA Reciprocating air saw 9000 ipm (UP881)
- VIKING Reciprocating Air Saw and File, 5000 spm (VT7500)
- AIRCAT Low Vibration Air Saw (6350)
- SPEEDAIRE Reciprocating Air Saw, Industrial, 7500spm (10D241)
- CHICAGO PNEUMATIC Air Nibbler, 2750 SPM, 17CFM (CP835)
- Urrea Air Saws, Nibblers & Shears