Shop All Air Saws, Nibblers & Shears
Urrea
Air nibbler 2,200 ipm
Mfr # UP785S
Zoro # G0333673
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Width 7.01
- Includes Air scissors
- RPM 2,200 rpm
- Air Consumption 4 scfm
- Overall Length 9.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP785S
- Zoro # G0333673
- UPC # 660731632545
- Country of Origin Taiwan, Province of China
- Category Air Saws, Nibblers & Shears
Dimensions
Tip Width | 7.01 |
Overall Length | 9.84 |
Details
Item | Air scissors |
Includes | Air scissors |
RPM | 2,200 rpm |
Air Consumption | 4 scfm |
Material | Steel |
Application | Heavy duty |
Handle Color | Silver |
Description
Cuts angles, squares or circles on plastics, aluminum and steel. No load speed: 2,200 ipm. Air consumption: 4 SCFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- IRWIN Nutsetter Set, Steel, Impact Rated, PK3 (IWAF343-3)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/8"R (CC039BT)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54848)
- URREA Heavy duty pneumatic cutter 20,000 rpm (UP874)
- URREA Saw blade 32 teeth (UP88135A)
- URREA Reciprocating air saw 9000 ipm (UP881)
- AIRCAT Low Vibration Air Saw (6350)
- INGERSOLL-RAND Reciprocating Air Saw, General, 9500 spm (529)
- FLORIDA PNEUMATIC Florida Pneumatic ARC6350 Low Vibration Reciprocating Saw (ARC6350)
- SP AIR Recipro Saw (Gear Type) (SP-7610)
- Urrea Air Saws, Nibblers & Shears