Shop All Air Hammers
Urrea
Air Hammer 2100 IPM
Mfr # UP715
Zoro # G0333025
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.37
- Includes Air hammer
- Overall Width 6.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP715
- Zoro # G0333025
- UPC # 660731628043
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Overall Length | 9.37 |
Overall Width | 6.69 |
Details
Item | Air hammer |
Includes | Air hammer |
Description
Impact parts are heat treated for greater endurance. Integrated silencer minimizes exhaust noise. Long anvil. Feature a high sensitivity professional trigger for easy operation. Impacts per minute: 2,100. Air consumption: 4 SCFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/32"X3/8 (AMG-403-DP)
- INSIZE Gage Block Holder (6883-4)
- DRILLCO 1-1/8, S&D DRILL 1/2 in. SHANK - 1000E (1000E208)
- HOUGEN 1-3/4 in. X 1 in. 12,000-Series Annular Cutter (12156)
- URREA Urrea Quick Change Retainer Coupler UP700, For Use With Air Hammers (UP700)
- URREA Urrea Replacement Needle Set UP125R046, For Model UP125, 19 Pieces (UP125R046)
- GREY PNEUMATIC 1" DIAMETER HAMMER 7" LENGTH (CH117-7)
- SPEEDAIRE Air Hammer, Light, Round, 5-1/2 in. L (48MA02)
- CHICAGO PNEUMATIC 1-3/4" Stroke Straight Air Chipping Hammer 2800 bpm (CP9362-2H)
- INGERSOLL-RAND Hammer, Air, 13 CFM (AVC12A1)
- AMERICAN PNEUMATIC TOOLS M43R Chipping Hammer, 4 Bolt 3in. x .680in. Round with Bolt-on Ball-type Retainer no spring needed (18850-06)
- Urrea Air Hammers