Shop All Adjustable Wrenches
Urrea
Adjustable Wrench with rubber grip set of 3 pieces
Mfr # 795G
Zoro # G9827183
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 3
- Adjustable Wrench Nominal Length 3.54 in
- Width 15.75 in
- Socket Depth 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 795G
- Zoro # G9827183
- UPC # 660731621181
- Country of Origin Mexico
- Category Adjustable Wrenches
Dimensions
Adjustable Wrench Nominal Length | 3.54 in |
Width | 15.75 in |
Socket Depth | 2.76 in |
Details
Material | Steel |
Number of Pieces | 3 |
Item | Wrench set |
Description
Chrome-plated with Rubber grip. Rounded corners in opening avoids the concentration of pressure and better adjuststo the fastening element. The arrow indicates the correct turning direction. Extra wide opening, allowing you to work on a wide range of nuts and bolts. Exceed ASME B107.100 standard. The set includes: 8", 10", 12".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, Metric, Solid Round, 10.0mm (401L32)
- BLU-MOL 1-5/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (526)
- STANLEY Pro-Mobile Contractor Tool Chest, Black (033026R)
- EXAIR Safety Air Gun, 1100, 6" Ext. (1210-6)
- URREA 18" Lg Black Finish Adjustable (715G)
- URREA 6" Lg Black Finish Adjustabl (706S)
- URREA 12" adjustable wrench chrome-plated (712)
- URREA 18" adjustable wrench chrome-plated (718)
- URREA 8" Lg Black Finish Adjustabl (708S)
- URREA 15" Lg Black Finish Adjustab (715S)
- CHANNELLOCK WR ADJUSTABLE 10" WIDE AZZ CB (CL6WCB)
- Urrea Wrenches