Shop All Lanyards and Lifelines
Urrea
Absorbers, 6.3, White
Mfr # USM2
Zoro # G9711519
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color White
- Width 11.02
- Length 6.3
- Includes Life line, Nylon rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USM2
- Zoro # G9711519
- UPC # 660731688139
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Width | 11.02 |
Length | 6.3 |
Depth | 2.76 |
Size | 72" |
Details
Material | Nylon |
Color | White |
Item | Absorbers |
Includes | Life line, Nylon rope |
Application | Heavy duty |
Description
The shock absorbs and helps dissipate the force accumulated in a possible fall. It is essential to consider the extension of the shock when activated when calculating the fall distance. Shock absorber in flat band of 1”. Lenght 72". Reinforced seams. Double action hooks. Tensile strength 6,000 lb. This product complies with ANSI Z359.1 1992.A10.14.1991. Description: Absorbing nylon lanyard. Size: 72.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Back Support, S, 32 to 36 In (1908-S)
- CONDOR Back Stp Vest, Unrated Yellow/Grn, 2/3XL (53YM02)
- HY-KO 3In White Vinyl Letter D, 10PK (A30514)
- CONDOR Safety Glasses, Clear Uncoated (4VCG3)
- URREA Line, 32.8 ft, White (USLP1)
- URREA Absorbers, 6 ft., Yellow (USM1)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSLEW-011-PA-A)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS88566-E)
- SAFEWAZE PRO 6' Tie-Back Energy Absorbing Lanyard: Adjustable Ring (FS455)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100581)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100512)
- Urrea Lanyards and Lifelines