Shop All Lanyards and Lifelines
Urrea
Absorbers, 6 ft., Yellow
Mfr # USM1
Zoro # G9711762
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Size 72"
- Color Yellow
- Includes Life line
- Width 11.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USM1
- Zoro # G9711762
- UPC # 660731688122
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Size | 72" |
Width | 11.22 |
Depth | 2.76 |
Length | 6 ft. |
Details
Material | Polyester |
Color | Yellow |
Includes | Life line |
Item | Absorbers |
Application | Heavy duty |
Description
The shock absorbs and helps dissipate the force accumulated in a possible fall. It is essential to consider the extension of the shock when activated when calculating the fall distance. Shock absorber in flat band of 1”. Lenght 72". Reinforced seams. Double action hooks. Tensile strength 6,000 lb. This product complies with ANSI Z359.1 1992.A10.14.1991. Description: Reinforced seams in lanyard. Size: 72.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING First Aid Sign, L-Shape, Plastic, 2523 (2523)
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 12 in Long x 12 in Wide, 5/8 in Thick, 20 PK (540)
- PETRA ROC Petra Roc BTBL-DANGER Barricade Tape 2 Mil Bilingual Danger Do Not Enter & Peligro No Entrar; 3 in. x 1000 ft. (BTBL-DANGER)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1318-RA_14X10 (U4-1318-RA_14X10)
- URREA Line, 32.8 ft, White (USLP1)
- GUARDIAN EQUIPMENT Non-Shock Lanyard (01280)
- HONEYWELL MILLER Positioning/Restraint Lanyard, 4 ft., White (212WLS-Z7/4FTYL)
- GEMTOR 100 ft.L Lifeline (2124L100)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815426)
- 3M PROTECTA Positioning Lanyard, 22", Red (1351050)
- MSA SAFETY MSA Latchways® Personal Fall Limiter, 10', Web, Single Leg, Rebar Hook, 63013-00A (63013-00A)
- Urrea Fall Protection