Shop All Combination Wrenches
Urrea
9Mm Non-sparking Combination 12-point Wrench
Mfr # UH1209M
Zoro # G9795552
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Non-sparking 12-point combination wrenches
- Overall Length 6-1/16"
- Head Size 9mm
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1209M
- Zoro # G9795552
- UPC # 660731689624
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 6-1/16" |
Head Size | 9mm |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
Metric combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 9 mm. Total length: 6-1/16”. Outside diameter: open end: 13/16". Box end: 19/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench Set, SAE, 7 pcs. (J1200HASD)
- BOSTON GEAR Mounting Base (56440)
- J.W. WINCO GN254-50-3/8X16-31.8-55 Tapered Bumper Stainless, Nat. Rubber, Thrd Stud (254-50-3/8X16-31.8-55)
- MORSE Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-12' 0)
- URREA 1-5/8" Non-sparking Combination 12-point Wrench (UH1252)
- URREA 12-point black finish combination wrench 1-13/16" opening size (1258B)
- URREA 1-13/16" Non-sparking Combination 12-point Wrench (UH1258)
- URREA 12-point black finish combination wrench 7/8" opening size (1228B)
- URREA Full polished Open-end Wrench, 3/16" x 1/4" opening size (3016)
- URREA Full polished 12-point 15° box-end wrench, 14 Mm X 15 Mm opening size (1061M)
- PROTO Combination Wrench, Metric, 24mm Head Sz (J1224MASD)
- Urrea Combination Wrenches