Shop All Hex Keys
Urrea
9/64" T-handle 6" lg Hex Key
Mfr # 46409
Zoro # G9845173
product price: $2.79
/ea
Sold in multiples of 12 for $33.48
$33.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 9/64"
- Material Steel
- Number of Ball Ends 0
- Grip Style Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 9/64" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Number of Ball Ends | 0 |
Grip Style | Ergonomic |
Key Shape | T-Shape |
Number of Tips | 1 |
Tether Ready | No |
Measurement Type | SAE |
Description
This URREA 9/64" T-handle 6" lg Hex Key is the perfect tool for all your hex key needs. With a t-shape, this ergonomic hex key provides you with superior grip and control. The phosphatized finish prevents corrosion on the steel tool. This hex key is designed to fit 9/64" fasteners. The URREA Hex Key will make quick work of your tasks, so order it today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C55124)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 2700 RPM (2555P-20, 48-11-2440)
- LYNDEX-NIKKEN Collet, ER20, 1/2in (E20-032)
- ILC Replacement for Lincoln 1201 Battery (1201 BATTERY LINCOLN)
- URREA 5/16" Industrial grade ball end L-type Hex Key (49-5/16BP)
- URREA 7/64" Industrial grade ball end L-type Hex Key (49-7/64BP)
- URREA Ball Hex Key 9" T-Hdle 3/32" (46406LBGP)
- URREA 3/32" Industrial grade ball end L-type Hex Key (49-3/32BP)
- URREA 7/32" Vinyl Grip T-Handle 6" Hex key (46414G)
- URREA 1/8" Industrial grande short L-type SAE Hex Key (49-1/8)
- WIHA Torx(R) Wing Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36514)
- Urrea Wrenches