Shop All Hex Keys
Urrea
9/64" Industrial grande short L-type SAE Hex Key
Mfr # 49-9/64
Zoro # G9832485
Sold in multiples of 50 for $31.50
$31.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Number of Ball Ends 0
- Length Family Short
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 9/64" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Number of Ball Ends | 0 |
Measurement Type | SAE |
Tether Ready | No |
Number of Tips | 2 |
Grip Style | Ergonomic |
Key Shape | L-Shape |
Description
SAE hex key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 9/64”. Length: 2-3/8”. Shank length: 0.80”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 7-Drawers, Gloss Red, 27" W x 19" D x 39.5" H (32H888)
- REMCO Paddle Scraper with Holes, 40L, White (67745)
- DEWALT Tough Box, Metric Combination Wrench Set (DWMT73810)
- IRWIN HSS Step Drill Bit 7/8in. (10311ZR)
- URREA 17 Mm Industrial Grade Metric Short L-Type Hex Key (49-17)
- URREA 24Mm Industrial grande short L-type Hex Key (49-24)
- URREA 1.27 Mm Industrial grande short L-type Hex Key (49-1.27)
- URREA 1/8" T-handle 6" lg Hex Key (46408)
- URREA 5/32" Industrial grade ball end L-type Hex Key (49-5/32BP)
- URREA 5Mm Industrial grade long L-type Hex Key (49-5L)
- VEGA Hex Tamper L-Key (Short), 3/16 (HT1264S)
- Urrea Hex Keys & Hex Key Sets