Shop All Hex Keys
Urrea
9/64" Industrial Grande SAE Long L-Type Hex Key
Mfr # 49-9/64L
Zoro # G9797110
product price: $0.78
/ea
Sold in multiples of 25 for $19.50
$19.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Key Shape L-Shape
- Number of Ball Ends 0
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 9/64" |
Length Family | Long |
Details
Finish | Phosphatized |
Material | Steel |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Tether Ready | No |
Number of Tips | 2 |
Grip Style | Ergonomic |
Measurement Type | SAE |
Description
Industrial grade short L-Type Hex Key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 9/64". Length: 3-15/16". Shank length: 0.80".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/4 Hex Power Drive (EX-250-B-2)
- VEGA Triple Square 10 Socket Bit x 1" - 3/8 S (228XZN10SB)
- WESTWARD 3/8 in Drive Impact Socket 1/4 in Size, Deep Socket, Black Oxide (20HX47)
- KO-KEN Socket 5/16 12 Point 55mm 3/8 Sq. Drive (3305A-5/16)
- URREA 7/64" Industrial grade long L-type Hex Key (49-7/64L)
- URREA 1/4" Industrial grade long L-type Hex Key (49-1/4L)
- URREA 5/32" Industrial Grande SAE Long L-Type Hex Key (49-5/32L)
- URREA 3/32" Industrial grade ball end L-type Hex Key (49-3/32BP)
- URREA Ball Hex Key 9" T-Hdle 5Mm (46516LBGP)
- URREA 5 Mm Industrial grade ball end L-type Hex Key (49-5BP)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/16" Tip Size, 100 PK (00062KHS)
- Urrea Hex Keys & Hex Key Sets