Shop All Hex Keys
Urrea
9/64" Industrial grade ball end L-type Hex Key
Mfr # 49-9/64BP
Zoro # G9834481
product price: $1.25
/ea
Sold in multiples of 10 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 9/64"
- Material Steel
- Length Family Short
- Number of Tips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 9/64" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Number of Tips | 2 |
Key Shape | L-Shape |
Number of Ball Ends | 1 |
Tether Ready | No |
Measurement Type | SAE |
Grip Style | Ergonomic |
Description
Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip size: 9/64”. Length: 3-15/16”. Shank length: 0.80".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Stubby Hard Handle Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV40126)
- KO-KEN Socket TORX E28 60mm 3/4 Sq. Drive (16425-E28)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (35415)
- SATA Metric Combination Ratcheting Wrench Set (ST09040-02)
- URREA Bimaterial handle folding Torx hex hey from T6 to T25 (4976TX)
- URREA Metal case folding SAE from 5/64” to 1/4” hex keys (4993)
- URREA 3/16" Industrial grande short L-type SAE Hex Key (49-3/16)
- URREA 9/64" T-handle 6" lg Hex Key (46409)
- URREA 7/32" Vinyl Grip T-Handle 6" Hex key (46414G)
- URREA 4 Mm Industrial grade ball end L-type Hex Key (49-4BP)
- CAPRI TOOLS 10 mm Sliding T-Handle Hex Wrench (CP13080M10)
- Urrea Hex Keys