Shop All Combination Wrenches
Urrea
9/16" Non-sparking Combination 12-point Wrench
Mfr # UH1218
Zoro # G9792743
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Non-sparking 12-point combination wrenches
- Head Size 9/16"
- Overall Length 7-1/2"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1218
- Zoro # G9792743
- UPC # 660731687453
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 9/16" |
Overall Length | 7-1/2" |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
SAE combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 9/16”. Total length: 7-1/2”. Outside diameter: open end: 1-13/64”. Box end: 7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torque Angle Meter, 1/2 in Dr, 250 ft.-lb. (J6280TA250)
- MORSE Pilot Drill Bit, 1/4 In, HSS (TACPD4)
- WESTWARD Open End Wrench, 12 x 13mm, 15 Deg, 6-1/2 L (1EYN4)
- LYNDEX-NIKKEN End Mill Holder (C4006-1250-4.00)
- URREA 12-point Full polished flex head Wrench, 7/16" opening size (1270-14)
- URREA Full polished Open-end Wrench, 15/16" x 1" opening size (3045)
- URREA 12-point Full polished flex head Wrench, 5/8" opening size (1270-20)
- URREA 12-point black finish combination wrench 26 mm opening size (1226MB)
- URREA Full polished Open-end Wrench, 24 mm X 27 mm opening size (32427)
- URREA Satin Finish 12-point Combination Wrench 46 MM (1246MA)
- HHIP 1-7/8" Combination Wrench (7023-1029)
- Urrea Combination Wrenches