Shop All Check Nut Wrenches
Urrea
9/16" Full polished 6-point combination wrench
Mfr # 1218H
Zoro # G9830954
Sold in multiples of 6 for $44.34
$44.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 9/16"
- Overall Length 7-1/2"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1218H
- Zoro # G9830954
- UPC # 660731682953
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 9/16" |
Overall Length | 7-1/2" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 9/16”. Total length: 7-1/2”. Outside diameter open end: 1-13/64”. Outside diameter box end: 7/8". Head thickness open end: 9/32". Head thickness box end: 23/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Drop Forged Deep Throat C-Clamp 10in (9629515)
- PERFORMANCE TOOL Performance Tool 8 in. Chrome Vanadium Steel Linesman Pliers (W30728)
- BOSCH Glass and Tile Bit, 3/4 In, 4 In L (GT800)
- WESTWARD 7/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV91)
- URREA 1-1/4" Full polished 12-point combination wrench (1240)
- URREA 2" Satin finish 12-point combination wrench (1264A)
- URREA 14 MM Satin finish 12pt combination wrench (1214MA)
- URREA 9 MM Full polished 12-point combination wrench (1209M)
- URREA 10 MM Satin finish 12pt combination wrench (1210MA)
- URREA 1/4" Satin finish 12-point combination wrench (1208A)
- GARDNER BENDER GB LNW-3PC Locknut Wrench Set, Steel, 3 -Piece (LNW-3PC)
- Urrea Wrenches