Shop All Ratcheting Wrenches
Urrea
9/16" Extralong comb wrench
Mfr # 1218L
Zoro # G9832494
product price: $9.19
/ea
Sold in multiples of 6 for $55.14
$55.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Full polish 12-point extra-long combination wrenches
- Features Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 9/16”. Total length: 10". Outside diameter open end: 1-13/64”. Outside diameter box end: 7/8". Head thickness open end: 9/32". Head thickness box end: 23/64".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1218L
- Zoro # G9832494
- UPC # 660731676457
- Country of Origin Mexico
- Category Ratcheting Wrenches
Dimensions
Overall Length | 10" |
Details
Material | Steel |
Includes | Full polish 12-point extra-long combination wrenches |
Features | Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 9/16”. Total length: 10". Outside diameter open end: 1-13/64”. Outside diameter box end: 7/8". Head thickness open end: 9/32". Head thickness box end: 23/64". |
Item | Combination wrenches |
Description
Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 9/16”. Total length: 10". Outside diameter open end: 1-13/64”. Outside diameter box end: 7/8". Head thickness open end: 9/32". Head thickness box end: 23/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 24" x 16" Professional Tongue Framing Square (1110)
- WILTON Machinists Vise, 3" Jaw Width (300S)
- POWERBUILT 1/2" Drive 72T Sealed Head Ratchet (649932)
- ARTU SDS Plus Drill Bit 3/16" x 12"L (01212)
- URREA 3/8" Extralong comb wrench (1212L)
- URREA 11/16" Extralong comb wrench (1222L)
- URREA 5/8" Extralong comb wrench (1220L)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 3/4" X 9/16" opening size. (1197)
- URREA Combination Ratchet Wrench, 22Mm. (1222MCM)
- URREA Combination Ratchet Wrench, 9/16". (1218CM)
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCV14S)
- Urrea Wrenches