Shop All Snap Ring Pliers
Urrea
90° angle, for opening external retaining rings
Mfr # 369P
Zoro # G9796891
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. 0.070"
- Tip Angle 90°
- Blade Width 3.54
- Overall Length 6-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 369P
- Zoro # G9796891
- UPC # 660731608236
- Country of Origin Germany
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.070" |
Blade Width | 3.54 |
Overall Length | 6-11/16" |
Details
Item | Ring pliers |
Material | Steel |
Tip Angle | 90° |
Includes | Ring pliers |
Handle Color | Red |
Application | Super duty |
Description
Easily extract rings by inserting the tips in the holes, press and release. Offset pliers. 90° angled tips facilitate extraction of rings fastening machinery elements. For super duty use. Tip diameter: 0.070". Angle:90°. Type: external. Total length: 6-11/16”. Maximum opening: 1.2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (16224)
- DORIAN Torx Screw, TS-1032-5M1 (73310190960)
- MITUTOYO Caliper, Digimatic, Low Force, 0-7"/0-180mm (573-291-30)
- CRAFTSMAN Torx, 1/4" Drive TT15 Torx Bit Socket, Torx 1/4" Drive (CMMT42615)
- URREA Pliers with 10 small interchangeable tips (382)
- URREA 0° angle for opening external retaining ring 0.38 (391)
- URREA Convertabl 0° angle convertibl retainiring plier .070 (385)
- URREA High leverage ratcheting to open retaining rings (365)
- URREA Easy-change convertible retaining ring plier 0.038"x90° (371L)
- URREA Covertible Retaining Ring Plier 0.047"x 0° (372)
- IRWIN Snap Ring Pliers, 6-1/2", Convertible (2078900)
- Urrea Snap Ring Pliers