Shop All Snap Ring Pliers
Urrea
90° angle, for closing internal retaining ring
Mfr # 3989
Zoro # G9790241
product price: $17.49
/ea
Sold in multiples of 3 for $52.47
$52.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. 0.038"
- Tip Angle 90Degree
- Blade Width 1.89
- Overall Length 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 3989
- Zoro # G9790241
- UPC # 660731608588
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.038" |
Blade Width | 1.89 |
Overall Length | 1.5 |
Details
Plier Item | Ring pliers |
Material | Steel |
Tip Angle | 90Degree |
For Use With | . Angle: 90Degree. Type: internal. Total length: 5-1/8�. Maximum for closing internal retaining rings. Tip diamater: 0.038". Angle: 90Degree. Type: internal. Total length: 5-1/8�. Maximum opening |
Application | Heavy duty |
Includes | Ring pliers |
Handle Color | Red |
Description
90° angle, for closing internal retaining rings. Tip diamater: 0.038". Angle: 90°. Type: internal. Total length: 5-1/8”. Maximum opening: 1-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 75 N Max, M4, cylindrical, external and internal threads (K0568.01001055)
- WESTWARD SAE Plain Ball Hex Key, 9/64" Tip Size, 4 in Long, 9/64 in Short, 10 PK (40WY83)
- S & W MANUFACTURING Alum Clamp Knob, Stud 5/8-11" 3" Stud (ALHA-10)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #48 (C66102)
- URREA Easy-change convertible retaining ring plier 0.038"x0° (399L)
- URREA Convertible retaining ring pliers Set 6Pc (360D)
- URREA Safety wire twist pliers with spring 11-7/8" (192)
- URREA High leverage ratcheting to open retaining rings (365)
- URREA Flush cut for plastic and Non-Ferrous materials 5" (211G)
- URREA Pliers with 10 large interchangeable tips (381)
- PROTO Retaining Ring Plier, Fixed Tip, 5-7/8" L (J600)
- Urrea Pliers