Shop All Scissors
Urrea
9” Steel cable and wire cutter
Mfr # 287G
Zoro # G9795150
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8.66
- Color Red
- Handle Material Steel
- Width 3.07
- Height 0.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8.66 |
Width | 3.07 |
Height | 0.91 |
Details
Color | Red |
Handle Material | Steel |
Item | Wire cutters |
Includes | Wire cutters |
Application | Heavy duty |
Description
Ideal for cutting copper wires from batteries. Exceed ASME B107.500 standard. Maximum cutting diameter: steel cable: 5/32". Stainless steel wire: 1/8". Piano Wire: 3/32". Total length: 9". Jaw length: 3/16". Jaw opening: 7/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Super Sticky Notes, 3x3 In., Marrakesh, PK5 (654-5SSAN)
- CRAYOLA Highlighter, Erasable, 4-3/5Wx7-3/5Lx7/10H, Assorted (CYO586504)
- ZORO SELECT Shipping Box, 18x12x8 in (55NM76)
- XEROX XEROX COMP AltaLink C8030/8035/8045 MAGENTA (006R01699)
- WESTCOTT Non-Stick Scissors, 8" Straight, PK3 (15454)
- WESTCOTT Scissors, Right or Left Hand, 5 In. L (13130)
- KLEIN TOOLS Straight Trimmer, 8-Inch (G108)
- CLAUSS Multipurpose, Shears, Right Hand (18078-100)
- CLAUSS Shears, Bent, 9 In. L, Stainless Steel (18400)
- CYNAMED Dissecting Round Scalpel Handle No. 4 (CYZR-0754)
- CLAUSS Shop Shears, Ambidextrous, 10 In. L (18517)
- Urrea Scissors