Shop All Hex Key Sets
Urrea
9 Piece Metric Hex Key Set, 4972M
Mfr # 4972M
Zoro # G9794100
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Number of Pieces 9
- Length Family Long
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4972M
- Zoro # G9794100
- UPC # 660731611229
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Length Family | Long |
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Finish | Phosphatized |
Material | Steel |
Number of Pieces | 9 |
Measurement Type | Metric |
Item | Standard Hex Key Set |
End Shape | Hex |
Key Shape | L |
Description
Industrial grade short L-Type Hex Key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. The set includes the following tip sizes: 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN615-M12-KN Ball Plunger Stainless (12NG12/KN)
- REGAL CUTTING TOOLS M5 x 0.8 D1 3FL STI Bottom (007258AS)
- MARSON Mandrel & Nosepiece Set, Steel (34610)
- WESTWARD Combination Wrench, 1-1/2", SAE, 12 pt. (54RZ39)
- URREA 10 Piece SAE T-Shape Hex Key Set, 4965G (4965G)
- URREA 7 Piece Metric Fold-Up Hex Key Set, 4977BM (4977BM)
- URREA 13 Piece SAE Hex Key Set, 4972R (4972R)
- URREA 8 Piece Metric Hex Key Set, 4966G (4966G)
- URREA 22 Piece Metric/SAE Hex Key Set, 49822 (49822)
- URREA 10 Piece Metric Hex Key Set, 4965LBGPM (4965LBGPM)
- PROTO 13 Piece SAE L-Shape Hex Key Set, J4983 (J4983)
- Urrea Hex Keys & Hex Key Sets