Shop All Check Nut Wrenches
Urrea
9 MM Full polished 12-point combination wrench
Mfr # 1209M
Zoro # G9835559
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 9mm
- Overall Length 6-1(16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1209M
- Zoro # G9835559
- UPC # 660731602012
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 9mm |
Overall Length | 6-1(16" |
Details
Item | Wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 9 mm. Total length: 6-1/16”. Outside diameter open end: 13/16". Outside diameter box end: 19/32". Head thickness open end: 7/32". Head thickness box end: 5/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Screed, 1 1/2" X 3 1/2" X 24 Foot Reinforced H Aluminum (22-524)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (80197D2B72360)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 3/8, SS (GL6X1500B----X0)
- DEWALT COMBO HAMMER 1-9/16" SDS MAX (DWD25481K)
- URREA 10 MM Full polished 12-point combination wrench (1210M)
- URREA 11/16" Full polished 12-point combination wrench (1222)
- URREA 1 3/16" Full polished 12-point combination wrench (1238)
- URREA 19 MM Satin finish 12pt combination wrench (1219MA)
- URREA 7/16" Full polished 6-point combination wrench (1214H)
- URREA 1-13/16" Satin finish 12-point combination wrench (1258A)
- URREA 26 MM Satin finish 12pt combination wrench (1226MA)
- Urrea Wrenches