Shop All Clamping Tools
This Product is Discontinued
Urrea
9" Hose pinch-off plier (Discontinued)
Mfr # 253G
Zoro # G9838849
This Product is Discontinued
Key Features
- Material Steel
- Application Industrial duty
- Length 9.459"
- Includes Pinch-off plier
- Jaw Width (In.) 3.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 253G
- Zoro # G9838849
- UPC # 660731606096
- Country of Origin United States
- Category Clamping Tools
Dimensions
Length | 9.459" |
Jaw Width (In.) | 3.23 |
Details
Item | Plier |
Material | Steel |
Application | Industrial duty |
Includes | Pinch-off plier |
Description
Easy to use mechanism blocks off a hose’s flow in order to perform a repair or do maintenance, without having to completely cancel the flow. Length: 9". Capacity: Opening 1-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.