Shop All Solid Joint Pliers
Urrea
9" Flexible Hose Clamp
Mfr # 2328
Zoro # G9842592
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Length 14.969"
- Jaw Width 7.87
- Includes Plier
- Material Steel
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2328
- Zoro # G9842592
- UPC # 660731671766
- Country of Origin Taiwan, Province of China
- Category Solid Joint Pliers
Dimensions
Jaw Length | 14.969" |
Jaw Width | 7.87 |
Throat Depth | 1.1 |
Details
Plier Item | Hose clamp |
Includes | Plier |
Material | Steel |
Application | Industrial duty |
Handle Color | Red |
Description
Facilitate change of water, oil, and fuel hoses. Hose clamp holder with 24 7/8” flexible cable. Very convenient for work in hard to reach places. Allows manipulation of self-tensing hose clamps with spring. Length: 9".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK 3/8-16 Hex Drive Installation Tool for Threaded Inserts (500-5)
- DRILL AMERICA #66 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1/2" (D/AN66)
- MITUTOYO Dial Caliper, 6 In, Orange, 0.100/Rev (505-742-55J)
- CHANNELLOCK PLIER 10" V-JAW T & G (CL432)
- CHANNELLOCK PLIER 10""PUMP CHANNEL LK (430)
- BETA Combination pliers bright chrome-plated, bi-material handles OAL 160mm (011500146)
- KNIPEX Combination Pliers, 7 1/4" Combination P (03 06 180)
- CRESCENT 5 Piece Z2™ Mixed Dual Material Plier Set (Z2SET5CG-06)
- GRAY TOOLS Pliers Long Reach Angle Flush (B293A)
- A2Z SCILAB Jewelry Making Pliers Flat Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR941)
- STAHLWILLE TOOLS VDE round nose plier, long L.160 mm head chrome plated handles dip-coated insulation (65247160)
- Urrea Pliers