Shop All Solid Joint Pliers
Urrea
9" CV boot clamp plier
Mfr # 2357
Zoro # G9815231
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Length 3.949"
- Jaw Width 10.31
- Material Steel
- Includes Plier
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2357
- Zoro # G9815231
- UPC # 660731697032
- Country of Origin Taiwan, Province of China
- Category Solid Joint Pliers
Dimensions
Jaw Length | 3.949" |
Jaw Width | 10.31 |
Throat Depth | 0.79 |
Details
Plier Item | Plier |
Material | Steel |
Includes | Plier |
Application | Industrial duty |
Handle Color | Black |
Max. Opening | 1" |
Description
Crimps ear-type CV boot clamps used on front wheel drive vehicles. For removal of the front hub assembly neceesary for weel bearing or brake rotor service. Maximum opening: 1". Length: 9".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 625 1 Inch Carbide Tipped Hole Cutter (625-1)
- HUSQVARNA Wet Coring Bit, 5 1/2 In, 14 In D, 1 1/4-7 (Banner-5.5)
- RIDGID Retaining Ring, Steel, PK5 (74740)
- RIDGID Screw, Pkg Of 6, Pk6 (56873)
- URREA 9" Flexible Hose Clamp (2328)
- BETA Extra-long flat knurled nose pliers, OAL 160mm, slip-proof double layer PVC coated handles (011620066)
- BETA Combination pliers bright chrome-plated, slip-proof double layer PVC coated handles OAL 220mm (011500052)
- WELLER Crescent 8 in. Chrome Vanadium Steel Linesman Pliers (PS20509C)
- BETA Combination pliers bright chrome-plated, slip-proof double layer PVC coated handles OAL 160mm (011500046)
- KNIPEX Pipe and Connector Pliers, 10" Pipe Grip (81 01 250 SBA)
- S&G TOOL AID CORPORATION S & G Tool Aid TA18860 Tool Aid Terminal Crimper For Deutsch (TA18860)
- Urrea Pliers