Shop All Nut Setters and Bit Holders
Urrea
8Mmx1-3/4" Heavy-duty metric 1/4” hex drive magnetic nutsetters
Mfr # 10108X
Zoro # G9797689
product price: $6.19
/ea
Sold in multiples of 5 for $30.95
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.39
- Material Steel
- Includes Hex drive magnetic not setters
- Application - Tools Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10108X
- Zoro # G9797689
- UPC # 660731670318
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 0.39 |
Details
Material | Steel |
Includes | Hex drive magnetic not setters |
Application - Tools | Heavy duty |
Item | Not setters |
Description
Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, with standing high-torque applications- High-hardening heat treatment. Heavy-duty metric 1/4” hex drive magnetic nutsetters. Opening size: 8 mm. Outer diameter: 1/2”. Total length: 1-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bucket Top, 12-1/2" L x 12-1/2" W x 2" H (5938)
- BIG HORN Plug Cutter Set (19164)
- STEELWORKS NUT COUPLING 1/4-20 4PK (11835)
- DASCO PRO Dasco Pro 22 6 Piece Pin Punch Kit (310295)
- URREA Urrea SAE Power Nut Driver, , 1/4" Drive, 1/4" Tip, 1 7/8" Long (10560)
- URREA 12 X 100 Mm Super Duty Magnetic Nut Setter (10212)
- URREA 1/4"X1-3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10584X)
- URREA Nut Setter Bit, 1/4"X1 7/8" (10108)
- URREA 14X70 Mm Super Duty Magnetic Nut Setter (11114)
- URREA 1/4X2 9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10520X)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 3/8" (10 PK) (49-66-0535)
- Urrea Nut Setters and Bit Holders