Shop All Striking and Slugging Wrenches
Urrea
85Mm Non-Sparking Flat Striking Wrench
Mfr # UH2785SWM
Zoro # G9792892
Free Shipping & Returns
$1,481.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14-1/8"
- Application Heavy duty
- Wrench Material Aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UH2785SWM
- Zoro # G9792892
- UPC # 660731690194
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 85mm |
Overall Length | 14-1/8" |
Details
Item | Wrench |
Application | Heavy duty |
Wrench Material | Aluminium |
Description
Bronze-aluminum Alloy. The flat desing allows it to be used in places where there is no object or obstacle in its way. 12-point design perfectly fits on nuts. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 85 mm. Total length: 14-1/8”. Ouer diameter: 4-15/16”. Head Depth: 1-9/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Plain L Key, 3/32 in Tip Size, 4 7/16 in Long, 4 7/16 in Short (5022631051)
- PRO-GRADE TOOLS C-Clamp, 3x2" (59134)
- KRAFT TOOL Cement Finish Trowel, CamelBack, 18x3.5" (CF225C)
- MILWAUKEE TOOL 1-3/8" Quick Change Steel Plate Carbide Cutter (49-57-8223)
- URREA 12-Point Blanck Offset Striking Wrench, 1-7/8"opening size. (2630SW)
- URREA Black flat strike wrench 12 point, 3-1/8"opening size. (2750SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 65 Mm opening size. (2665SWM)
- URREA Black flat strike wrench 12 point, 1-1/2" opening size. (2724SW)
- URREA Black flat strike wrench 12 point, 1-7/16"opening size. (2723SWH)
- URREA Black flat strike wrench 12 point, 3-1/8" opening size. (2750SW)
- MARTIN TOOLS SPROCKET & GEAR WR STRINING FACE BOX 1 5/16 12 PT IMP (MT8808A)
- Urrea Wrenches