Shop All Striking and Slugging Wrenches
Urrea
80Mm Non-Sparking Flat Striking Wrench
Mfr # UH2780SWM
Zoro # G9793434
product price: $1,340.99
/ea
Free Shipping & Returns
$1,340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 80mm
- Overall Length 14-3/16"
- Application Heavy duty
- Wrench Material Aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH2780SWM
- Zoro # G9793434
- UPC # 660731690187
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 80mm |
Overall Length | 14-3/16" |
Details
Item | Wrench |
Application | Heavy duty |
Wrench Material | Aluminium |
Description
Bronze-aluminum Alloy. The flat desing allows it to be used in places where there is no object or obstacle in its way. 12-point design perfectly fits on nuts. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 80 mm. Total length: 14-3/16”. Ouer diameter: 4-31/32”. Head Depth: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Coating Thickness Gauge, 0-125 micromete (R7800-NIST)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (330107)
- KANCA Swivel Drill Press Vise 200 mm (SDRL-100)
- ROBERTS Carpet Seam Tape, 15ft, Pressure Sensitive (STEZ15)
- URREA Black flat strike wrench 12 point, 1-7/16"opening size. (2723SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 33 Mm opening size. (2633SWM)
- URREA Black flat strike wrench 12 point, 30Mm opening size. (2730SWM)
- URREA 12-Point Blanck Offset Striking Wrench, 1-9/16" opening size. (2625SW)
- URREA 12-Point Blanck Offset Striking Wrench, 3-1/8"opening size. (2650SW)
- URREA 12-Point Blanck Offset Striking Wrench, 2-11/16" opening size. (2643SW)
- GRAY TOOLS 2-3/8" Striking Face Box Wrench, 45° Offset Head (66876)
- Urrea Striking and Slugging Wrenches