Shop All Nut Setters and Bit Holders
Urrea
8 X 100 Mm Super Duty Magnetic Nut Setter
Mfr # 10208
Zoro # G9797600
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.54
- Material Steel
- Includes Hex dirve nut setters with rectractable magnet
- Application - Tools Super duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 10208
- Zoro # G9797600
- UPC # 660731693348
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 3.54 |
Details
Material | Steel |
Includes | Hex dirve nut setters with rectractable magnet |
Application - Tools | Super duty |
Item | Rectractable magnet |
Description
Retractable magnet that allows the user to keep the nut or screw inside the nutsetter head. 1/4” hex shank size. Ideal for repetitive assemblies of high precision and speed. Exceeds ISO 1173 standard. 1/4” hex drive nut setters with retractable magnet. Opening size: 8 mm. Box Depth: 25 mm. Total Length: 100 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND PRODUCTS DIAMOND PRODUCTS 21212 Circular Turbo Blade, 1 in Arbor, Diamond Cutting Edge (21212)
- CURRENT TOOLS Cable Pulling Harness Kit (2501)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 8F-10R, 1", PK5 (40L579)
- DRILL AMERICA 1/32" Cobalt Jobber Length Drill Bit (DWDCO1/32)
- URREA 12 X 100 Mm Super Duty Magnetic Nut Setter (10212)
- URREA 1/4X2-9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10504X)
- URREA 13 X 100 Mm Super Duty Magnetic Nut Setter (10213)
- URREA Urrea SAE Power Nut Driver, , 1/4" Drive, 1/4" Tip, 1 7/8" Long (10560)
- URREA 1/4X2 9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10520X)
- URREA Nut Setter Bit, 1/4"X1 7/8" (10108)
- QUALTOOL Nutsetter Mag, 1/4" Hex Drv, 2-9/16 (MSHL 3/8)
- Urrea Nut Setters and Bit Holders