Shop All Hex Key Sets
Urrea
8 Piece Metric Hex Key Set, 4966G
Mfr # 4966G
Zoro # G9799025
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Phosphatized
- Measurement Type Metric
- Number of Pieces 8
- Tip Size 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4966G
- Zoro # G9799025
- UPC # 660731671797
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm |
Details
Material | Steel |
Finish | Phosphatized |
Measurement Type | Metric |
Number of Pieces | 8 |
Item | Standard Hex Key Set |
End Shape | Hex |
Key Shape | T |
Description
Metric hex key set of 10 pieces. T shaped handle allows greater torque application. Plastic coating provides more comfortable handling. Made with heat-treated steel for greater strength. Phosphatized finish offers greater protection against corrosion. Exceed ASME B18.3 & ISO 2936L standards. Color: blue handle. The set includes the following tip sizes: 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm , 6 mm, 8 mm, 10 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRING TOOLS Spring Tools .03in. & .06in. Two Bit Snapper Nail Setter 32R12-1 (761751000052)
- GREY PNEUMATIC SKT 1/2" DRIVE X 19MM HEX DRIVER 6" LENG (GP29196M)
- TEKTON 8 x 10 mm 45-Degree Offset Box End Wrench (WBE24308)
- KAPRO 313 MEASURE MATE 24" The Ultimate Home-Improvement Tool (313-24 (1))
- URREA 7 Piece Metric Fold-Up Hex Key Set, 4977BM (4977BM)
- URREA 10 Piece Metric Hex Key Set, 4965LBGPM (4965LBGPM)
- URREA 13 Piece SAE Hex Key Set, 4972R (4972R)
- URREA 10 Piece SAE T-Shape Hex Key Set, 4965G (4965G)
- URREA 22 Piece Metric/SAE Hex Key Set, 49822 (49822)
- URREA 9 Piece Metric Hex Key Set, 4972M (4972M)
- EKLIND Hex Key, 3/16" x 9" Size (61912)
- Urrea Hex Key Sets