Shop All Adjustable Wrenches
Urrea
8" Lg Black Finish Adjustablele
Mfr # 706G
Zoro # G9834061
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Material Steel
- Size 15/16"
- Height 0.79 in
- Width 8.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 706G
- Zoro # G9834061
- UPC # 660731618549
- Country of Origin Mexico
- Category Adjustable Wrenches
Dimensions
Overall Length | 6" |
Size | 15/16" |
Height | 0.79 in |
Width | 8.66 in |
Details
Material | Steel |
Item | Adjustable wrenches |
Description
Chrome-plated with Rubber grip. Rounded corners in opening avoids the concentration of pressure and better adjuststo the fastening element. The arrow indicates the correct turning direction. Extra wide opening, allowing you to work on a wide range of nuts and bolts. Exceed ASME B107.100 standard. Total length: 6". Maximum opening: 15/16". Jaw depth: 3/4". Jaw thickness 3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 16mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9095)
- SMITHS Sharpener Knife&Scissors (JIFF-S)
- HOUGEN Spindle Adapter for 10901/02/04 Mag Drills (01829)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H3212GB)
- URREA 12" Lg Black Finish Adjustable (710G)
- URREA 24" adjustable wrench chrome-plated (724)
- URREA 10" adjustable wrench chrome-plated (710)
- URREA 10" Lg Black Finish Adjustable (708G)
- URREA 12" Lg Black Finish Adjustab (712S)
- URREA 15" Lg Black Finish Adjustable (712G)
- CHANNELLOCK Adj. Wrench, 6", 15/16" Cap., Chrome (806WCB)
- Urrea Wrenches