Shop All Pipe Wrenches
Urrea
8" L 1" Cap. Iron Heavy Duty Pipe Wrench
Mfr # 808HD
Zoro # G9833255
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 1"
- Handle Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 808HD
- Zoro # G9833255
- UPC # 660731621341
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 8" |
Details
Item | Heavy Duty Pipe Wrench |
Jaw Capacity | 1" |
Handle Material | Iron |
Description
Spring jaw system for great clamping action and quick release. The knurled nut easily slides the upper jaw. Replaceable heat-treated steel alloy jaws. Comfortable handle design is strong without being too heavy. Total length: 8". Max pipe capacity: 1". Weigth: 0.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, 1-18-12"/25-300mm Range (1178-300)
- SIOUX TOOLS Pneumatic Screwdriver, Rapid Reverse, Bare Tool ToolKit, QuickChange Chuck, 14 Chuck, 2000 RPM, (SSD10P20SRR)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14846)
- MILWAUKEE TOOL 1" x 1" Annular Cutter (49-59-1000)
- URREA 18" L 2-1/2" Cap. Iron Heavy Duty Pipe Wrench (818HD)
- URREA 14" L 2" Cap. Iron Heavy Duty Pipe Wrench (814HD)
- URREA 12" L 2" Cap. Iron Heavy Duty Pipe Wrench (812HD)
- URREA 18" L 2-1/2" Cap. Iron Ductile Pipe Wrench (818UI)
- URREA 14" L 2" Cap. Aluminum Pipe Wrench (814A)
- URREA 10" L 1-1/2" Cap. Aluminum Pipe Wrench (810A)
- WESTWARD 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (6ATY3)
- Urrea Pipe Wrenches