Shop All Tool Storage Accessories
Urrea
8 in drawer separator set
Mfr # X28-S8
Zoro # G9834262
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Laminate
- Color Red
- Includes Drawer separator set, 15 pieces
- Features URREA's organization and storage line has the highest standards of quality, design, innovations and performance. This 8 in drawer separator set is compatible with all Urrea fixed cabinet drawers. Drawers can be organized with sections or groups of similar objects in the same compartment. 5-29/32" x 7-7/8".
- Outside Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # X28-S8
- Zoro # G9834262
- UPC # 660731904956
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Outside Height | 8" |
Details
Item | Dawer separator set |
Material | Laminate |
Color | Red |
Includes | Drawer separator set, 15 pieces |
Features | URREA's organization and storage line has the highest standards of quality, design, innovations and performance. This 8 in drawer separator set is compatible with all Urrea fixed cabinet drawers. Drawers can be organized with sections or groups of similar objects in the same compartment. 5-29/32" x 7-7/8". |
Description
URREA's organization and storage line has the highest standards of quality, design, innovations and performance. This 8 in drawer separator set is compatible with all Urrea fixed cabinet drawers. Drawers can be organized with sections or groups of similar objects in the same compartment. 5-29/32" x 7-7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 98-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (441048)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-3/8B-5PK)
- PROTO 1/2 in Drive, 1-3/16" Triple Square SAE Socket, 12 Points (J5438)
- MORSE Portable Saw Blade, Bi-Metal, 1/2"W, PK3 (001212)
- URREA 6 in, metal drill box (4079)
- URREA 180° short cabinet lock for M56M8, X41M11, X27M6, H41M12, H27M6 H27M4 (CGREF6)
- URREA 90° short bend cabinet lock for model H27S6 (CGREF5)
- URREA 90° long straight cabinet lock for model X41S8 (CGREF2)
- URREA Set of wheels for cabinets, 4 pieces, 242 lbs/pcs loading capacity (RGREF2)
- URREA Can holder organizer HD series, 11 lb loading capacity (HDAC2)
- ZORO SELECT Ceramic, Tool Holding, 480 Lb. Pull (2VAF5)
- Urrea Tool Storage Accessories