Shop All Magnetic Pickup Tools
Urrea
7.9 lb Magnetic Pick Up Tool
Mfr # 2376
Zoro # G0299145
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.24
- Width 3.86
- Extended Length 6-7/8” to 26-5/16”
- Includes Magnetic pick-up tool
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2376
- Zoro # G0299145
- UPC # 660731668971
- Country of Origin Taiwan, Province of China
- Category Magnetic Pickup Tools
Dimensions
Length | 10.24 |
Width | 3.86 |
Extended Length | 6-7/8” to 26-5/16” |
Details
Item | Pick-up tool |
Includes | Magnetic pick-up tool |
Application | Industrial duty |
Material | Aluminum |
Lifting Capacity | 7.9 lb |
Description
Help recover or pull bolts, nuts and other hard to reach objects. Lift capacity: 7.9 lb. Extension: 6-7/8” to 26-5/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Shrink Loop, Fits 2 to 2.75 in. (JP2R275X2LPOR)
- LISLE Nox Sensor Thread Chaser M20 (LIS12220)
- WERA ESD-Safe Precision Phillips Screwdriver #0 Round (05030111001)
- MILWAUKEE TOOL 50 PC Drywall Utility Knife Blades w/ Dispenser (48-22-1953)
- URREA 3.5 lb Magnetic Pick Up Tool (2375)
- URREA Magnetic 4 Claw (2378)
- WESTWARD Magnetic Pick-Up Tool, 7-1/2 in. L, Manual (45KH09)
- DURSTON MANUFACTURING Flexible Magnetio And Claw Pick-Up Tool (FMC27)
- WILLIAMS Telescoping Magnetic Pick Up Tool, 6-5/8 in L Extended, 2-1/2 lb Pull, Cushion Grip Handle (JHW40151)
- GENERAL TOOLS Magnetic Pickup Tool, extendable (384N)
- UNGER INDUSTRIAL 36 Nifty Pick Up Tool (92134)
- Urrea Magnetic Pickup Tools