Shop All Chisels
Urrea
7/8"X8" Non-Sparking Cold Cut Chisel
Mfr # UH86A-7/8X8
Zoro # G0280376
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.878"
- Material Bronze-Aluminum
- Includes Chisel
- Size 7/8"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 7.878" |
Size | 7/8" |
Tip size | 1/8" |
Details
Item | Chisel |
Material | Bronze-Aluminum |
Includes | Chisel |
Application | Heavy duty |
Description
Non-Sparking Chinsel. Bronze-Aluminum Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Body size: 7/8”. Tip size: 1/8”. Length: 8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Channellock® 440 12" Straight Jaw Tongue & Groove Plier (440)
- BIG HORN 8 Inch Mortise & Marking Gauge (19562)
- RIDGID Double Cutter, 3 In. W, Steel (T-413)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328675)
- URREA Cold cut cheasel with handle 1"x7/8" (86G-7/8x12)
- URREA Square punch and Chisel Holder 8 1/2" (2108A)
- URREA Cold cut Chisel Set, 5Pc 1/4"-1/2" (86C)
- URREA Punch & Chisel Set, 12Pc (NO.5)
- URREA 5/8" Non-Sparking Cold Cut Chisel (UH86A-5/8)
- URREA Cold Cut Chisel 7/16"x3/8" (86A-3/8)
- TEKTON 1/2 Inch Cold Chisel (66005)
- Urrea Chisels