Shop All Chisels
Urrea
7/8"X12" Non-Sparking Cold Cut Chisel
Mfr # UH86A-7/8X12
Zoro # G0299416
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.8112"
- Material Bronze-Aluminum
- Application Heavy duty
- Size 7/8"
- Includes Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 11.8112" |
Size | 7/8" |
Tip size | 1/8" |
Details
Item | Chisel |
Material | Bronze-Aluminum |
Application | Heavy duty |
Includes | Chisel |
Description
Non-Sparking Chinsel. Bronze-Aluminum Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Body size: 7/8”. Tip size: 1/8”. Length: 12”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 12-Pc Star Bit Socket Set, W38802 (W38802)
- M.A. FORD Countersink, 6 Flute, 1/4" Shank (79037503)
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 5/8"L, Zinc Plated (GN82----K2A--22)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (451108)
- URREA Punch & Chisel Set, 10Pc (NO.2)
- URREA Cold Cut Chisel 7/8x3/4"x12" (86A-3/4x12)
- URREA Cold Cut Chisel 3/4"x5/8" (86A-5/8)
- URREA Cold Cut Chisel 1"x1" (86A-1x12)
- URREA 7/8"X8" Non-Sparking Cold Cut Chisel (UH86A-7/8X8)
- URREA Punch & Chisel Set, 5Pc (NO.4)
- MAYHEW CHISEL MASON GARDIAN HNDGRD 2-1/4x7-3/4 (MY35705)
- Urrea Cutting and Shaping Tools