Shop All Sockets
Urrea
7/8" Strut nut socket for Audi® and VW®
Mfr # 2327
Zoro # G9833614
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Strut nut socket for audi and vw
- Application Industrial duty
- Features Easily remove the strut tower nut socket in VW® and Audi® vehicles. Can be used with a 1/8� (22 mm) wrench. Made of moly-chrome. Blued finish. *Not recommended for use with impact tools because it’s not designed for that. Hexagon: 7/8". Length: 1-3/4� 44.45 mm.
- Width 1.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1.81 |
Nut Driver Hex Size | 7/8" |
Socket Depth | 0.87 |
Details
Material | Steel |
Includes | Strut nut socket for audi and vw |
Application | Industrial duty |
Features | Easily remove the strut tower nut socket in VW® and Audi® vehicles. Can be used with a 1/8� (22 mm) wrench. Made of moly-chrome. Blued finish. *Not recommended for use with impact tools because it’s not designed for that. Hexagon: 7/8". Length: 1-3/4� 44.45 mm. |
Color | Black |
Item | Nut socket |
Description
Easily remove the strut tower nut socket in VW® and Audi® vehicles. Can be used with a 1/8” (22 mm) wrench. Made of moly-chrome. Blued finish. *Not recommended for use with impact tools because it’s not designed for that. Hexagon: 7/8". Length: 1-3/4” 44.45 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Countersink, 2-7/8 in. L, 82 deg., 5/8 in. (706-6250-082)
- GENERAL TOOLS DRILL STOP SET (GNS838)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5065 -REPLACE EDP#82617B)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3/8 (C23015)
- URREA 1/2" drive 8-point short socket 7/8" (5428S)
- URREA 3/8"drive, 3/8 in, 6 point SAE deep socket. (5012H)
- URREA 3/8"drive, 3/4 in, 12 point SAE short socket. (5224)
- URREA 3/8"drive, 1/4 in, 8 point short socket (5208S)
- URREA 1/4"drive, 3/16 in, 12 point SAE socket (4706T)
- URREA 1/2" drive 12-point deep socket 10MM (5310M)
- MILWAUKEE TOOL 3/8 in. Drive 8mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9092)
- Urrea Sockets & Ratchets