Shop All Hex Keys
Urrea
7/8" Industrial grade long L-type Hex Key
Mfr # 49-7/8L
Zoro # G9838690
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Measurement Type SAE
- Key Shape L-Shape
- Length Family Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 7/8" |
Length Family | Long |
Details
Finish | Phosphatized |
Material | Steel |
Measurement Type | SAE |
Key Shape | L-Shape |
Grip Style | Ergonomic |
Tether Ready | No |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Description
Industrial grade short L-Type Hex Key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 7/8”. Length: 12-3/4”. Shank length: 2.38”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, SAE, 8 pcs (19798)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (LN775512GN)
- WESTWARD Nutsetter, 3/8", Steel, 1-7/8 in. L, PK3 (38RV65)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- URREA 3/16" Industrial grade ball end L-type Hex Key (49-3/16BP)
- URREA 4 Mm Industrial grade ball end L-type Hex Key (49-4BP)
- URREA 1.5 Mm Industrial grade ball end L-type Hex Key (49-1.5BP)
- URREA Hex Key 9" T-Hdle 3/19 (46412LGP)
- URREA 3/32 In Vinyl Handle 6 In Long (46406G)
- URREA 5/16" Industrial grade ball end L-type Hex Key (49-5/16BP)
- EKLIND SAE Plain Double-Ball-Hex Key, 3/32" Tip Size, 4 5/32 in Long, 19/64 in Short (19206)
- Urrea Hex Keys & Hex Key Sets