Shop All Check Nut Wrenches
Urrea
7/8" Full polished 6-point combination wrench
Mfr # 1228H
Zoro # G9827859
product price: $12.89
/ea
Sold in multiples of 6 for $77.34
$77.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 7/8"
- Head Width 1.02 in
- Wrench Material Steel
- Length (In.) 11-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1228H
- Zoro # G9827859
- UPC # 660731683004
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 7/8" |
Head Width | 1.02 in |
Length (In.) | 11-9/16" |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 7/8”. Total length: 11-9/16”. Outside diameter open end: 1-51/64”. Outside diameter box end: 1-5/16”. Head thickness open end: 3/8". Head thickness box end: 33/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Pneumatic Chisel, 6 in. L, 5/8 in. W, Steel (31972)
- HYDE INDUSTRIAL BLADE SOLUTIONS 6258 1.25 in. Pro Stainless Stiff Putty Hammer Head (79423062582)
- WESTWARD 15pc. 135 Degrees Drill Bit Set (401J96)
- DRILL AMERICA 21/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21/32)
- URREA 1-3/4" Satin finish 12-point combination wrench (1256A)
- URREA 15 mm Full polished 6-point combination wrench (1215MH)
- URREA 1/4" Full polished 12-point combination wrench (1208)
- URREA 11/16" Full polished 12pt short combinatio wrench (1222T)
- URREA 3 IN" Satin finish 12pt combination jumbo wrench (1296)
- URREA 13/16" Full polished 12-point combination wrench (1226)
- URREA 1-5/8" Full polished 12-point combination wrench (1252)
- Urrea Wrenches